TIMKEN

TIMKEN Quick-Flex High-Speed cover QF1890COVER

  • ERIKS:14426117
  • Manufacturer:883450960687
Image 1
Save to list

€2,034.98/ pieceexcl. VAT

€2,462.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Type
Covering cap
Size
1890
Colour
Metallic
Material
AISI 1020 Carbon steel
D1
365.3 mm
E
127 mm