




€58.72/ pieceexcl. VAT
€71.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 15 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
D1 | 80.3 mm |
E | 34.3 mm |