TIMKEN

TIMKEN Quick-Flex High-Speed cover QF10260COVER

  • ERIKS:14426083
  • Manufacturer:883450409926
Image 1
Save to list

€5,692.66/ pieceexcl. VAT

€6,888.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Type
Covering cap
Size
10260
Colour
Metallic
Material
AISI 1020 Carbon steel
D1
510.5 mm
E
201.7 mm