




€755.00/ pieceexcl. VAT
€913.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 1000 |
Colour | Metallic |
Material | AISI 1020 Carbon steel |
D1 | 308.1 mm |
E | 124 mm |