




€230.04/ pieceexcl. VAT
€278.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 50 |
Colour | Metallic |
Material | Aluminium |
A | 184.91 mm |
B | 76.7 mm |
J | M 12x45 mm |