




€1,106.11/ pieceexcl. VAT
€1,338.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 500 |
Colour | Metallic |
Material | Aluminium |
A | 305.3 mm |
B | 201.16 mm |
J | M 20x60 mm |