




€101.95/ pieceexcl. VAT
€123.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 25 |
Colour | Metallic |
Material | Aluminium |
A | 140.97 mm |
B | 70.86 mm |
J | M 10x35 mm |