




€465.57/ pieceexcl. VAT
€563.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 175 |
Colour | Metallic |
Material | Aluminium |
A | 223.77 mm |
B | 164.08 mm |
J | M16x65 mm |