




€70.09/ pieceexcl. VAT
€84.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 15 |
Colour | Metallic |
Material | Aluminium |
A | 101.35 mm |
B | 49.02 mm |
J | M6x25 mm |