




€412.51/ pieceexcl. VAT
€499.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | Quick-Flex |
Type | Covering cap |
Size | 100 |
Colour | Metallic |
Material | Aluminium |
A | 197.1 mm |
B | 151.38 mm |
J | M12x60 mm |