TIMKEN

TIMKEN Quick-Flex Flanged spacer hub Size 25 bore 48 mm

  • ERIKS:13173378
  • Manufacturer:883450438360
Image 1
Save to list

€384.73/ pieceexcl. VAT

€465.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Spacer
Bore
48 mm
Material
Steel
Size
25