TIMKEN

TIMKEN Quick-Flex Flanged spacer hub Size 175 bore 90 mm

  • ERIKS:14426102
  • Manufacturer:883450429603
Image 1
Save to list

€1,368.62/ pieceexcl. VAT

€1,656.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Spacer
Bore
90 mm
Material
Steel
Size
175