TIMKEN

TIMKEN Quick-Flex Flanged spacer hub Size 15 bore 26 mm

  • ERIKS:13173495
  • Manufacturer:883450432122
Image 1
Save to list

€287.45/ pieceexcl. VAT

€347.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Spacer
Bore
28 mm
Material
Steel
Size
15