TIMKEN

TIMKEN Quick-Flex Flanged spacer hub Size 1000 bore 105 mm

  • ERIKS:14426069
  • Manufacturer:192168069491
Image 1
Save to list

€5,186.82/ pieceexcl. VAT

€6,276.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
Quick-Flex
Series
Quick-Flex
Type
Spacer
Bore
105 mm
Material
Steel
Size
1000