TIMKEN

TIMKEN Piloted Flange Cartridge Unit V-Lock® QVCW28V500SM

  • ERIKS:12600796
  • Manufacturer:883450091145
Image 1
Save to list

€6,577.42/ pieceexcl. VAT

€7,958.68incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVCW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
5 in