TIMKEN

TIMKEN Piloted Flange Cartridge Unit V-Lock® QVCW22V315ST

  • ERIKS:12600761
  • Manufacturer:883450106979
Image 1
Save to list

€2,952.83/ pieceexcl. VAT

€3,572.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVCW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.15/16 in
Bearing
22222