TIMKEN

TIMKEN Piloted Flange Cartridge Unit V-Lock® QVCW19V307SM

  • ERIKS:12600750
  • Manufacturer:883450186056
Image 1
Save to list

€2,044.99/ pieceexcl. VAT

€2,474.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVCW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.7/16 in
Bearing
22219