TIMKEN

TIMKEN Piloted Flange Cartridge Unit V-Lock® QVCW14V208SM

  • ERIKS:12600689
  • Manufacturer:883450185943
Image 1
Save to list

€904.02/ pieceexcl. VAT

€1,093.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVCW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/2 in
Bearing
22214