TIMKEN

TIMKEN Piloted Flange Cartridge Unit V-Lock® QVCW11V050SM

  • ERIKS:12600648
  • Manufacturer:883450091084
Image 1
Save to list

€723.86/ pieceexcl. VAT

€875.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVCW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Bearing
22211
Spare parts & accessories

€45.16/ pieceexcl. VAT

€54.64incl. VAT

Estimated delivery date - 16/11/2026