TIMKEN

TIMKEN Piloted Flange Cartridge Unit V-Lock® QVC17V215ST

  • ERIKS:13165823
  • Manufacturer:883450409513
Image 1
Save to list

€1,239.55/ pieceexcl. VAT

€1,499.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.15/16 in
Bearing
22217