

€87.27/ pieceexcl. VAT
€105.60incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 16 |
Shaft diameter | 60 mm |
Outer Diameter | 195 mm |
Pitch circle diameter | 160 mm |
Bearing | UC212 |
Dynamic load rating | 52400 N |
Static load rating | 36200 N |