TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking UCFC211-34

  • ERIKS:13163991
  • Manufacturer:087796139671
Image 1
Save to list

€77.56/ pieceexcl. VAT

€93.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
2.1/8 in
Outer Diameter
185 mm
Pitch circle diameter
150 mm
Bearing
UC211-34
Dynamic load rating
43400 N
Static load rating
29400 N