

€63.06/ pieceexcl. VAT
€76.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 14 |
Shaft diameter | 1.15/16 in |
Outer Diameter | 165 mm |
Pitch circle diameter | 138 mm |
Bearing | UC210-31 |
Dynamic load rating | 35100 N |
Static load rating | 23300 N |