TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking UCFC209

  • ERIKS:13164002
  • Manufacturer:087796076068
Image 1
Save to list

€46.01/ pieceexcl. VAT

€55.67incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 14
Shaft diameter
45 mm
Outer Diameter
160 mm
Pitch circle diameter
132 mm
Bearing
UC209
Dynamic load rating
34100 N
Static load rating
21300 N