

€41.27/ pieceexcl. VAT
€49.94incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 12 |
Shaft diameter | 40 mm |
Outer Diameter | 145 mm |
Pitch circle diameter | 120 mm |
Bearing | UC208 |
Dynamic load rating | 29100 N |
Static load rating | 17800 N |