TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking UCFC207-20

  • ERIKS:13164009
  • Manufacturer:087796139688
Image 1
Save to list

€33.12/ pieceexcl. VAT

€40.08incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 12
Shaft diameter
1.1/4 in
Outer Diameter
135 mm
Pitch circle diameter
110 mm
Bearing
UC207-20
Dynamic load rating
25700 N
Static load rating
15400 N