TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking UCFC207

  • ERIKS:13164010
  • Manufacturer:087796076044
Image 1
Save to list

€34.52/ pieceexcl. VAT

€41.77incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 12
Shaft diameter
35 mm
Outer Diameter
135 mm
Pitch circle diameter
110 mm
Bearing
UC207
Dynamic load rating
25700 N
Static load rating
15400 N