TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking UCFC206

  • ERIKS:13164014
  • Manufacturer:087796076037
Image 1
Save to list

€28.51/ pieceexcl. VAT

€34.50incl. VAT

14 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
30 mm
Outer Diameter
125 mm
Pitch circle diameter
100 mm
Bearing
UC206
Dynamic load rating
19500 N
Static load rating
11300 N