

€20.22/ pieceexcl. VAT
€24.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M10 |
Shaft diameter | 15 mm |
Outer Diameter | 100 mm |
Pitch circle diameter | 78 mm |
Bearing | UC202 |
Dynamic load rating | 12800 N |
Static load rating | 6650 N |