TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking QACW15A215ST

  • ERIKS:12600053
  • Manufacturer:883450037181
Image 1
Save to list

€1,122.71/ pieceexcl. VAT

€1,358.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QACW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.15/16 in
Bearing
22215