

€1,122.71/ pieceexcl. VAT
€1,358.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | QACW |
Housing style | Round |
Bearing type | Spherical roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 2.15/16 in |
Bearing | 22215 |