TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking QACW13A207SM

  • ERIKS:12600022
  • Manufacturer:883450193863
Image 1
Save to list

€740.37/ pieceexcl. VAT

€895.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QACW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.7/16 in
Bearing
22213