TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking QACW10A115ST

  • ERIKS:12599991
  • Manufacturer:883450036382
Image 1
Save to list

€592.74/ pieceexcl. VAT

€717.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QACW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.15/16 in
Bearing
22210