TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking QAC20A400ST

  • ERIKS:12599976
  • Manufacturer:883450036184
Image 1
Save to list

€2,281.20/ pieceexcl. VAT

€2,760.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
4 in
Bearing
22220