TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking QAC18A307SM

  • ERIKS:12599962
  • Manufacturer:883450193245
Image 1
Save to list

€1,579.85/ pieceexcl. VAT

€1,911.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.7/16 in
Bearing
22218