TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking QAC13A208SM

  • ERIKS:12599938
  • Manufacturer:883450193191
Image 1
Save to list

€698.45/ pieceexcl. VAT

€845.12incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/2 in
Bearing
22213