TIMKEN

TIMKEN Piloted Flange Cartridge Unit Setscrew Locking QAC08A107SM

  • ERIKS:14199938
  • Manufacturer:883450401135
Image 1
Save to list

€405.70/ pieceexcl. VAT

€490.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.7/16 in