TIMKEN

TIMKEN Piloted Flange Cartridge Unit Eccentric Locking Collar QMCW20J315SM

  • ERIKS:12601423
  • Manufacturer:883450166652
Image 1
Save to list

€2,479.17/ pieceexcl. VAT

€2,999.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMCW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.15/16 in
Bearing
22220