TIMKEN

TIMKEN Piloted Flange Cartridge Unit Eccentric Locking Collar QMCW10J115ST

  • ERIKS:12601267
  • Manufacturer:883450062008
Image 1
Save to list

€607.77/ pieceexcl. VAT

€735.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMCW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.15/16 in
Bearing
22210