TIMKEN

TIMKEN Piloted Flange Cartridge Unit Eccentric Locking Collar QMCW09J111SM

  • ERIKS:12601246
  • Manufacturer:883450166409
Image 1
Save to list

€532.27/ pieceexcl. VAT

€644.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMCW
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.11/16 in
Bearing
22209