TIMKEN

TIMKEN Piloted Flange Cartridge Unit Eccentric Locking Collar QMC20J400ST

  • ERIKS:14200061
  • Manufacturer:883450061100
Image 1
Save to list

€2,383.83/ pieceexcl. VAT

€2,884.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
4 in