TIMKEN

TIMKEN Piloted Flange Cartridge Unit Eccentric Locking Collar QMC18J308SM

  • ERIKS:12601172
  • Manufacturer:883450165778
Image 1
Save to list

€1,650.95/ pieceexcl. VAT

€1,997.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.1/2 in
Bearing
22218