TIMKEN

TIMKEN Piloted Flange Cartridge Unit Eccentric Locking Collar QMC15J212SM

  • ERIKS:12601108
  • Manufacturer:883450165679
Image 1
Save to list

€1,106.83/ pieceexcl. VAT

€1,339.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/4 in
Bearing
22215