TIMKEN

TIMKEN Piloted Flange Cartridge Unit Eccentric Locking Collar QMC08J107SM

  • ERIKS:12600979
  • Manufacturer:883450165549
Image 1
Save to list

€424.85/ pieceexcl. VAT

€514.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QMC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.7/16 in
Bearing
22208