

€315.82/ pieceexcl. VAT
€382.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UKFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Outer Diameter | 265 mm |
Centre distance of mounting holes | 155.5 mm |
Pitch circle diameter | 220 mm |
Bearing | UKF218 |