TIMKEN

TIMKEN Piloted Flange Cartridge Unit Adapter Sleeve Locking UKFC215

  • ERIKS:14195728
  • Manufacturer:013992171894
Image 1
Save to list

€169.63/ pieceexcl. VAT

€205.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UKFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
65 mm
Outer Diameter
220 mm
Centre distance of mounting holes
130.1 mm
Pitch circle diameter
184 mm
Bearing
UKF215