TIMKEN

TIMKEN Piloted Flange Cartridge Unit Adapter Sleeve Locking DVC26K408SM

  • ERIKS:14199937
  • Manufacturer:883450197021
Image 1
Save to list

€3,349.32/ pieceexcl. VAT

€4,052.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
DVC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
4.1/2 in