TIMKEN

TIMKEN Piloted Flange Cartridge Unit Adapter Sleeve Locking DVC20K307SM

  • ERIKS:12597575
  • Manufacturer:883450196956
Image 1
Save to list

€1,999.99/ pieceexcl. VAT

€2,419.99incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
DVC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.7/16 in
Bearing
22220