TIMKEN

TIMKEN Piloted Flange Cartridge Unit Adapter Sleeve Locking DVC17K215SM

  • ERIKS:12597563
  • Manufacturer:883450196925
Image 1
Save to list

€1,333.22/ pieceexcl. VAT

€1,613.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
DVC
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.15/16 in
Bearing
22217