

€1,429.25/ pieceexcl. VAT
€1,729.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | QVSN |
Housing style | Pillow Block |
Bearing type | Spherical roller bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | V-Lock® |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 3.3/16 in |
Bearing | 22219 |